Power Distribution Block Cover

Item #: 0845349

Cat #: LD2580-1DIN

UPC: 079458876499

$ 8.35 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Power Distribution Block Cover

Overview

Power Distribution Block Cover

POWR-BLOKS power distribution blocks offer a safe, convenient way of splicing cables, providing a fixed junction tap-off point or splitting primary power into secondary circuits. LX2XXX-DIN series offers integral DIN-Rail mount and an optional hinged safety cover. Applications: Typical applications include heating, air conditioning and refrigeration systems, elevator systems, material handling equipment, control panels, motor controls, switchgear, and anywhere power needs to be distributed to more than one load.

Also known as: 079458876499, LD2580-1DIN, LFULD25801DIN

Specifications

Volts DC: 600
Mounting: DIN Rail
Color: Black
Amps: 175
Poles: 1
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 4, 14 - 2/0
Volts DC: 600
Color: Black
Poles: 1
Material: Aluminum
Mounting: DIN Rail
Amps: 175
Volts AC: 600
Allowable Gauge Range: 14 - 4, 14 - 2/0