Clamp Multimeter

Item #: 0845319

Cat #: FLUKE-381

UPC: 095969537483

$ 959.99 EA
Company wide:
16 in stock
Documents & Guides
Clamp Meter, Multimeter, Maximum Rating: 999A AC/DC & 1000V AC/DC, Features: True RMS, Amperage, Current, Continuity, Frequency & Resistance, Includes: Soft Carrying Case

Overview

Clamp Meter, Multimeter, Maximum Rating: 999A AC/DC & 1000V AC/DC, Features: True RMS, Amperage, Current, Continuity, Frequency & Resistance, Includes: Soft Carrying Case

The Fluke® FLUFLUKE-381 does everything you would expect from a clamp meter/and then lets you remove the display for even more flexibility. Now one technician can do jobs that used to require two people. Clamp the Fluke® 381 around a conductor/remove the display and walk across the room to operate controls or remove protective equipment/all while watching real-time readings. The iFlex" flexible current probe (included) expands the measurement range to 2500 A AC while providing increased display flexibility/ability to measure awkward sized conductors and improved wire access.

Also known as: 095969537483, FLUKE-381, FLUFLUKE381, Clamp on

Specifications

Volts AC: 1kV
Volts DC: 1000
Amps: 1000
Standards: California Proposition 65
Volts AC: 1kV
Amps: 1000
Volts DC: 1000
Standards: California Proposition 65