Has Been Replaced By Leviton GFTR1-W

Item #: 0845303

Cat #: X7599-W

UPC: 078477513606

Company wide:
0 in stock
Has Been Replaced By Leviton GFTR1-W15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White. Has Been Replaced By Leviton GFTR1-W - Item #140557

Overview

Has Been Replaced By Leviton GFTR1-W15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - White. Has Been Replaced By Leviton GFTR1-W - Item #140557
Also known as: 078477513606, X7599-W, LEVX7599W

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Material: Polycarbonate
Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Volts AC: 120
Color: White
Material: Polycarbonate
Amps: 15
NEMA Configuration: 5-15R