Has Been Replaced By Leviton GFTR1-T

Item #: 0845302

Cat #: X7599-T

UPC: 078477513668

Company wide:
0 in stock
Has Been Replaced By Leviton GFTR1-T15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond. Has Been Replaced By Leviton GFTR1-T - Item #140578

Overview

Has Been Replaced By Leviton GFTR1-T15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Light Almond. Has Been Replaced By Leviton GFTR1-T - Item #140578
Also known as: 078477513668, X7599-T, LEVX7599T

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Color: Light Almond
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Volts AC: 120
NEMA Configuration: 5-15R
Color: Light Almond
Amps: 15