Has Been Replaced By Leviton GFTR1-I

Item #: 0845301

Cat #: X7599-I

UPC: 078477513590

Company wide:
0 in stock
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory. Has Been Replaced By Leviton GFTR1-I - Item #140571

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Ivory. Has Been Replaced By Leviton GFTR1-I - Item #140571
Also known as: 078477513590, X7599-I, LEVX7599I, gfci, white gfci, 15amp gfci

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory