15A 125V SLIM TR GFCI

Item #: 0845299

Cat #: X7599-GY

UPC: 078477513613

Company wide:
0 in stock
15A 125V SLIM TR GFCISmartlockPro Slim GFCI Tamper-Resistant Receptacle with LED Indicator, 15-Amp, Gray

Overview

15A 125V SLIM TR GFCISmartlockPro Slim GFCI Tamper-Resistant Receptacle with LED Indicator, 15-Amp, Gray
Also known as: 078477513613, X7599-GY, LEVX7599GY

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Volts AC: 120
Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Color: Gray
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15