
$ 11.70 EA
Company wide:
0
in stock
nVent ERICO Cadweld Welding Material, Cathodic F33
Overview
nVent ERICO Cadweld Welding Material, Cathodic F33
nVent ERICO Cadweld F33 welding material is used for cathodic protection applications. Packaged in a blue tube, it is poured into the mold and ignited with a flint ignitor.
Also known as: 782856001126, CA32, CADCA32
Features & Benefits
- Mixture consists mainly of copper oxide and aluminum
- Primarily used in cathodic protection applications on cable to steel or stainless steel
- Welding material is in the top of the tube and starting material is in the bottom of the tube
- Packaged by size in plastic tubes with green caps
- Tubes packaged in plastic boxes along with metal disks
- Each welded connection uses a single disk
- Non-explosive
- Not subject to spontaneous ignition
- See specific nVent ERICO Cadweld connection details to determine welding material requirements
Specifications
| Standards: | California Proposition 65, Build America Buy America Compliant |
| Standards: | California Proposition 65, Build America Buy America Compliant |