Has Been Replaced By Leviton GFTR1

Item #: 0845295

Cat #: X7599

UPC: 078477513583

Company wide:
0 in stock
Has Been Replaced By Leviton GFTR115 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Brown. Has Been Replaced By Leviton GFTR1 - Item #140549

Overview

Has Been Replaced By Leviton GFTR115 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Tamper Resistant, SmartLock Pro Slim GFCI, Monochromatic, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Brown. Has Been Replaced By Leviton GFTR1 - Item #140549
Also known as: 078477513583, X7599, LEVX7599

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Volts AC: 120
NEMA Configuration: 5-15R
Color: Brown
Amps: 15