15A 125V SLIM TR GFCI

Item #: 0845281

Cat #: X7599-E

UPC: 078477513651

Company wide:
0 in stock
15A 125V SLIM TR GFCISmartlockPro Slim GFCI Tamper-Resistant Receptacle with LED Indicator, 15-Amp, Black

Overview

15A 125V SLIM TR GFCISmartlockPro Slim GFCI Tamper-Resistant Receptacle with LED Indicator, 15-Amp, Black
Also known as: 078477513651, X7599-E, LEVX7599E

Specifications

Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Volts AC: 120
Color: Black
Amps: 15
NEMA Configuration: 5-15R
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Color: Black
NEMA Configuration: 5-15R
Volts AC: 120
Amps: 15