Selector Switch, Knob Type, Black, M22

Item #: 0845253

Cat #: M22S-WLKV-G

UPC: 786685280950

$ 23.59 EA
Company wide:
0 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & Green, 2-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Black Bezel, Knob Type, Illuminated, Black & Green, 2-Position, 90° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Includes contact block mounting adapter. Can be converted in the field to maintained operation with the removal of a color coded adapter.

Also known as: 786685280950, M22S-WLKV-G, CUTM22SWLKVG

Specifications

Color: Green
Size: 22.5 mm
Family / Style: M22
Type: Selector Switch
Color: Green
Family / Style: M22
Size: 22.5 mm
Type: Selector Switch