Button Cable Tie, 105lb, 9.6", Black

Item #: 0845241

Cat #: 132-00010

UPC: 089306271789

$ 1.57 EA
Company wide:
0 in stock
Documents & Guides
Button Head Cable Tie, 9.6" Long, 2.6" Max Bundle Diameter, 105lb, PA66HSUV, Black, 50/pkg

Overview

Button Head Cable Tie, 9.6" Long, 2.6" Max Bundle Diameter, 105lb, PA66HSUV, Black, 50/pkg
Also known as: 089306271789, 132-00010, TYN13200010

Specifications

Color: Black
Material: Polyamide
Length: 9.600 in
Weight Capacity: 105 lbs
Color: Black
Length: 9.600 in
Material: Polyamide
Weight Capacity: 105 lbs