Wireway Closure End Plate 2x2

Item #: 0845234

Cat #: CT22CPSS

UPC: 783510158088

$ 42.27 EA
Company wide:
0 in stock
Wireway Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 2.00x2.00, Material/finish: Ss Type 304

Overview

Wireway Closure Plate, Bulletin F23 (stainless Type 1 Clean Tray? Cable Tray), Size/dims: 2.00x2.00, Material/finish: Ss Type 304

Clean Tray Closure Plates are used For closing the end of a Clean Tray run. The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown.

Also known as: 783510158088, CT22CPSS, HOFCT22CPSS

Features & Benefits

  • Clean Tray Closure Plates are used For closing the end of a Clean Tray run
  • The Clean Tray stainless steel system is designed to protect rated cabling in applications that require frequent washdown

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Stainless Steel
Color: Plain
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Plain
Height: 2 1/2 in
Material: Stainless Steel