30A,REC,4P4W,JL,600V,JB,ANG,FC

Item #: 0845229

Cat #: JRFA344L

UPC: 708917306375

$ 8137.26 EA
Company wide:
0 in stock
Documents & Guides
THB JRFA344L 30A REC 4P4W 600

Overview

THB JRFA344L 30A REC 4P4W 600
Also known as: 708917306375, JRFA344L, THBJRFA344L

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30