30A,REC,4P4W,JL,600V,REV,JB,ANG,FC

Item #: 0845227

Cat #: JRFA344FR

UPC: 708917314578

$ 5394.84 EA
Company wide:
0 in stock
Documents & Guides
THB JRFA344FR 30A REC 4P4W JL

Overview

THB JRFA344FR 30A REC 4P4W JL
Also known as: 708917314578, JRFA344FR, THBJRFA344FR

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30