30A,REC,4P4W,JL,600V,JB,ANG,FC

Item #: 0845220

Cat #: JRFA344F

UPC: 708917165910

$ 6613.81 EA
Company wide:
0 in stock
Documents & Guides
THB JRFA344F 30A REC 4P4W JL

Overview

THB JRFA344F 30A REC 4P4W JL
Also known as: 708917165910, JRFA344F, THBJRFA344F

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30