30A,REC,3P4W,JL,600V,JB,ANG,FC

Item #: 0845215

Cat #: JRFA334H

UPC: 708917133704

$ 7275.75 EA
Company wide:
0 in stock
Documents & Guides
THB JRFA334H 30A REC 3P4W JL

Overview

THB JRFA334H 30A REC 3P4W JL
Also known as: 708917133704, JRFA334H, THBJRFA334H

Specifications

Material: Cast Aluminum
Amps: 30
Material: Cast Aluminum
Amps: 30