SERVER PKG BK 2000X600X1100

Item #: 0845154

Cat #: PSC20611B

UPC: 783510142520

$ 7998.48 EA
Company wide:
0 in stock
Documents & Guides
SERVER PKG BK 2000X600X1100

Overview

SERVER PKG BK 2000X600X1100

Proline Server Cabinets are used for housing server equipment and feature a window door.

Also known as: 783510142520, PSC20611B, HOFPSC20611B

Specifications

Finish: Powder Coated
Width: 23.940 in
Height: 82.080 in
Depth: 43.280 in
Color: Jet Black
Weight: 401 lbs
Finish: Powder Coated
Height: 82.080 in
Color: Jet Black
Width: 23.940 in
Depth: 43.280 in
Weight: 401 lbs