Frame, Single Bay, 86.61" H x 31.50" W x 31.50" D, Steel, Gray

Item #: 0845146

Cat #: PF2288

UPC: 783510960506

Company wide:
0 in stock
Documents & Guides
Modular Frame, Single Bay, 42RMU, Bulletin P20 (ProLine Modular Enclosures), 86.61 Inch Height x 31.50 Inch Width x 31.50 Inch Depth, Steel, Light Gray

Overview

Modular Frame, Single Bay, 42RMU, Bulletin P20 (ProLine Modular Enclosures), 86.61 Inch Height x 31.50 Inch Width x 31.50 Inch Depth, Steel, Light Gray
Also known as: 783510960506, PF2288, HOFPF2288

Specifications

Color: Gray
Mounting: Floor
Material: Steel
Size: 42RMu
Height: 86.610 in
Width: 31.500 in
Depth: 31.500 in
Color: Gray
Material: Steel
Height: 86.610 in
Depth: 31.500 in
Mounting: Floor
Size: 42RMu
Width: 31.500 in