Circuit Breaker, 600V, 400A

Item #: 0845139

Cat #: T5N400BWA

UPC: 057558250951

Company wide:
0 in stock
Documents & Guides
Circuit Breaker with Trip Unit, Voltage Rating: 600 Vac, Amperage Rating: 400 Amp, Frequency Rating: 50 - 60 Hz, Frame: 400 Amp, Trip Type: Ls/i (ac Only), Pr221, Electronic, Interrupt Rating: 25 Kamp at 480 Vac, Number of Poles: 3, Accessories Included: Auxiliary Switch, Weight: 8.550 Lb, Interrupting Rating Class/Breaking Capacity: Normal

Overview

Circuit Breaker with Trip Unit, Voltage Rating: 600 Vac, Amperage Rating: 400 Amp, Frequency Rating: 50 - 60 Hz, Frame: 400 Amp, Trip Type: Ls/i (ac Only), Pr221, Electronic, Interrupt Rating: 25 Kamp at 480 Vac, Number of Poles: 3, Accessories Included: Auxiliary Switch, Weight: 8.550 Lb, Interrupting Rating Class/Breaking Capacity: Normal
Also known as: 057558250951, T5N400BWA, ABBT5N400BWA

Specifications

Type: Circuit Breaker
Type: Circuit Breaker