
2-1/4"x2-1/2" Square Curved Washer, 5/8" Bolt Diameter
Item #: 0845118
Cat #: P6822
UPC:
$ 2.53 EA
Company wide:
106
in stock
Square Curved Washer. Dimensions: 2-1/4" x 2-1/2". Thickness: 3/16", Hole Diameter: 11/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.
Overview
Square Curved Washer. Dimensions: 2-1/4" x 2-1/2". Thickness: 3/16", Hole Diameter: 11/16", Bolt Diameter: 5/8". Hot Dip Galvanized, Rolled Threads.
Also known as: P6822, PLHP6822
Specifications
| Length: | 2 1/4 in |
| Diameter: | 11/16 in |
| Material: | Steel |
| Length: | 2 1/4 in |
| Material: | Steel |
| Diameter: | 11/16 in |