MC Plus Neutral per Phase, 12-3/12-3/12-1, 1000 Feet

Item #: 0845115

Cat #: 123MCASTRX1000PLUS

UPC: 077680262400

Company wide:
0 in stock
Documents & Guides
MC Plus Neutral per Phase, 12-3/12-3/12-1, Stranded Copper, 1000 Feet

Overview

MC Plus Neutral per Phase, 12-3/12-3/12-1, Stranded Copper, 1000 Feet

12-3/12-3/12-1 MCPLUSLITE STRAN BK RD BE 1000 FEET

Also known as: 077680262400, 123MCASTRX1000PLUS

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Conductors: 6
Volts AC: 600
Stranding: Stranded
Length: 1000 ft
Material: Copper
Conductors: 6
Stranding: Stranded
Gauge: 12 AWG
Jacket: Aluminum
Volts AC: 600