Multiple 3658-60-00

Item #: 0845113

Cat #: 122MCASTRX1000PLUS

UPC: 077680262301

Company wide:
0 in stock
Documents & Guides
12/2 MCA STR X 1000FT MC PLUS

Overview

12/2 MCA STR X 1000FT MC PLUS

12-2/12-2/12-1 MC-PLUS LITE STRANDED BK RD 2WE GN 1000' REEL

Also known as: 077680262301, 122MCASTRX1000PLUS

Specifications

Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Stranded
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4