200A,REC,4P4W,JL,600V,REV,JB,ANG,FC

Item #: 0845086

Cat #: JRFA2044FR

UPC: 708917176190

$ 11690.01 EA
Company wide:
0 in stock
Documents & Guides
THB JRFA2044FR 200A REC 4P4W

Overview

THB JRFA2044FR 200A REC 4P4W
Also known as: 708917176190, JRFA2044FR, THBJRFA2044FR

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200