Bkr T5s 600a 3p Ls/i Ul

Item #: 0845073

Cat #: T5S600BW

UPC: 015644643643

Company wide:
0 in stock
Documents & Guides
No Documents Available
Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Standard; T5s600bw: Bkr T5s 600a 3pls/i Ul Lvp; T5s600bw: Bkr T5s 600a 3p Ls/i Ul Lvp

Overview

Abb; Trip Unit; Voltage Rating: 600 Vac; Amperage Rating: 600 Amp; Frequency Rating: 50 - 60 Hz; Frame: 600 Amp; Trip Type: Ls/i (ac Only), Pr221, Electronic; Interrupt Rating: 35 Kamp At 480 Vac; Number Of Poles: 3; Length: 5.510 In; Width: 470 In; Height: 870 In; Mechanical Life: 20000 Operations; Weight: 8.550 Lb; Interrupting Rating Class/breaking Capacity: Standard; T5s600bw: Bkr T5s 600a 3pls/i Ul Lvp; T5s600bw: Bkr T5s 600a 3p Ls/i Ul Lvp
Also known as: 015644643643, T5S600BW, ABBT5S600BW

Specifications

No Specifications Available