C-h Xtce250l22a Accessories

Item #: 0845071

Cat #: XTCE250L22A

UPC: 015082082011

$ 1677.56 EA
Company wide:
1 in stock
Contactor 3p Fvnr 250a Frame L 2no2nc 110-250v Ac/dc Coil

Overview

Contactor 3p Fvnr 250a Frame L 2no2nc 110-250v Ac/dc Coil
Also known as: 015082082011, XTCE250L22A, CUTXTCE250L22A

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts AC: 600
Size: 140 mm
Volts AC Range: 110 - 250
Volts DC Range: 110 - 250
Mounting: Panel
Amps: 250
Size: 140 mm
Volts DC Range: 110 - 250
Poles: 3
Volts AC: 600
Volts AC Range: 110 - 250