Compression Tool

Item #: 0845043

Cat #: VDV211-048

UPC: 092644580802

$ 29.97 EA
Company wide:
33 in stock
Compression Tool, Application: Crimps Compression BNC, RCA & F-Connectors to Coaxial Cable, Length: 5.6"

Overview

Compression Tool, Application: Crimps Compression BNC, RCA & F-Connectors to Coaxial Cable, Length: 5.6"

This compact Multi-Connector Compression Crimper features an adjustable universal plunger that quickly and accurately crimps multiple types of compression connectors. User-friendly gauge markings indicate correct plunger positions saving you time and eliminating guesswork. An enhanced pivot point provides smooth wobble-free operation. This compact tool also has an integrated handle lock for easy storage.

Also known as: 092644580802, VDV211-048, KLEVDV211048

Specifications

Color: Chrome
Length: 5.600 in
Standards: California Proposition 65
Color: Chrome
Standards: California Proposition 65
Length: 5.600 in