10A, 3P, 400-500V, 24VDC, CP-T Power Supply

Item #: 0845013

Cat #: 1SVR 427 055 R0000

UPC: 016779662363

$ 691.49 EA
Company wide:
7 in stock
Documents & Guides
10 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 10 Amps (240 Watts).

Overview

10 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 10 Amps (240 Watts).

Power supply with 340-575 VAC or 480-820 VDC input voltage and 24 VDC at 10 amp rated output For applications that require reliable 24 VDC at 10 amps power supply

Also known as: 016779662363, 1SVR 427 055 R0000, ABB1SVR427055R0000

Specifications

Wattage: 240
Phase: 3
Volts DC: 24
Amps: 10
Mounting: DIN Rail
Volts AC Range: 400 - 500
Wattage: 240
Volts DC: 24
Mounting: DIN Rail
Phase: 3
Amps: 10
Volts AC Range: 400 - 500