1.5W LED JC Lamp, 30K

Item #: 0844922

Cat #: 80692

UPC: 807154806928

$ 11.88 EA
Company wide:
0 in stock
Documents & Guides
LED JC Lamp 1.5W watts 3000K 10-18V 150 Lumen Ba15s base 20000 hours 82 CRI Dimmable

Overview

LED JC Lamp 1.5W watts 3000K 10-18V 150 Lumen Ba15s base 20000 hours 82 CRI Dimmable
Also known as: 807154806928, 80692, HCO80692

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 150
Wattage: 1.500
Light Technology: LED
Dimmable: Yes
Base: Bayonet (BA15s)
Color Temperature: 3000 (Warm White)
Wattage: 1.500
Dimmable: Yes
Lumens: 150
Light Technology: LED
Base: Bayonet (BA15s)