30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0844877

Cat #: 10250T5B63-3X

UPC: 782113912806

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 2nc,with Legend Plate

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, 40 Mm, Non-illuminated, 2nc,with Legend Plate
Also known as: 782113912806, 10250T5B63-3X, CUT10250T5B633X

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic