150/600W Decorator Dimmer, White

Item #: 0844875

Cat #: DVCL-153PH-WH

UPC: 027557003322

$ 36.00 EA
Company wide:
3,375 in stock
Diva Series Decorator Dimmer, Controls 150W Dimmable LED , 600W Incandescent, Or Halogen Loads, Paddle Turns On/Off, Slide Up To Brighten, Down To Dim, Provides Reliable Dimming Of Dimmable LEDs, As Well As Halogens And Incandescents, Single-Pole/3-Way, White, Clamshell Packaging (Wallplate Sold Separately)

Overview

Diva Series Decorator Dimmer, Controls 150W Dimmable LED , 600W Incandescent, Or Halogen Loads, Paddle Turns On/Off, Slide Up To Brighten, Down To Dim, Provides Reliable Dimming Of Dimmable LEDs, As Well As Halogens And Incandescents, Single-Pole/3-Way, White, Clamshell Packaging (Wallplate Sold Separately)

CtL dimmers are UL listed for controlling a broad range of dimmable CFLs and LEDs. They offer more reliable dimming performance over standard dimmers when dimming CFLs and LEDs, and also provide full range dimming for incandescent and halogen bulbs.

Also known as: 027557003322, DVCL-153PH-WH, LUTDVCL153PHWH

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Diva
Wattage: 600, 150
Mounting: Surface
Color: White
Volts AC: 120
Poles: 1
Family / Style: Diva