316SS Wall Mount Enclosure, 4X, 30x24x12

Item #: 0844864

Cat #: A30H2412SS6LP3PT

UPC: 783510143350

$ 4894.00 EA
Company wide:
0 in stock
Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 30" x 24" x 12"

Overview

Continuous Hinge with 3-Point Latch, Type 4X, Material: Stainless Steel, Dimensions: 30" x 24" x 12"

Wall-mount 4x Encl, 3pt Latch, Bulletin A4sw3 (stainless Wallmount 4x Encl W 3ptlatch, 1dr, White), Size/dims: 30.00x24.00x12.00, Material/finish: Ss Type 316l

Also known as: 783510143350, A30H2412SS6LP3PT, HOFA30H2412SS6LP3P

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 24 in
Height: 30 in
Depth: 12 in
Material: Stainless Steel 316L
Finish: Brushed #4
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X
Height: 30 in
Material: Stainless Steel 316L
Standards: Build America Buy America Compliant
Width: 24 in
Depth: 12 in
Finish: Brushed #4