Eaton General purpose encapsulated transformer

Item #: 0844838

Cat #: S20N11P02P

UPC: 786680073694

$ 1055.37 EA
Company wide:
0 in stock
Documents & Guides
Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 240 x 480v, taps: none, sv: 120/240v, 115¦c, 2 kva, al windings, frame: 68p, indoor-outdoor

Overview

Eaton, general purpose encapsulated transformer, ep, single-phase, pv: 240 x 480v, taps: none, sv: 120/240v, 115¦c, 2 kva, al windings, frame: 68p, indoor-outdoor

EatonÆs EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.

Also known as: 786680073694, S20N11P02P, CUTS20N11P02P

Specifications

Volt Amps: 2kVA
Phase: 1
Amps: 3
Primary Voltage: 240/480
Volt Amps: 2kVA
Amps: 3
Phase: 1
Primary Voltage: 240/480