7-1/2" 15W LED Downlight

Item #: 0844728

Cat #: 523-000011-01

UPC:

Company wide:
0 in stock
Documents & Guides
7-1/2" LED Downlight, Watt: 15, Color Temperature 2700K, Lumens: 405, eW Downlight Powercore, 84 CRI, Dimmable, Color: Black. Life: 85,000 Hours. Energy Star Rated, Wall/Ceiling Mount

Overview

7-1/2" LED Downlight, Watt: 15, Color Temperature 2700K, Lumens: 405, eW Downlight Powercore, 84 CRI, Dimmable, Color: Black. Life: 85,000 Hours. Energy Star Rated, Wall/Ceiling Mount
Also known as: 523-000011-01, CKI52300001101

Specifications

Wattage: 15
Color: Black
Diameter: 7 1/2 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 15
Diameter: 7 1/2 in
Light Technology: LED
Color: Black
Color Temperature: 2700 (Warm White)
Dimmable: Yes