
Weatherproof Cover, 1-Gang, Universal, Horizontal/Vertical, Aluminum, Bronze
Item #: 0844701
Cat #: MX1050Z
UPC: 092326110662
$ 10.42 EA
Company wide:
242
in stock
Documents & Guides
1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: 12-Device Configurations. Padlockable Option. Mounting System: Quick-Fit. Color: Bronze
Overview
1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: 12-Device Configurations. Padlockable Option. Mounting System: Quick-Fit. Color: Bronze
Heavy Duty Die-Cast Metal Construction Patented Universal-Fit™ Adapter Technology Patented Quick-Fit™ Keyhole Mounting System Allows Installation In Under a Minute Lockable Tab Premium Powdercoat Finish UL Listed for Horizontal & Vertical Instalations Spring Hinge Closure
Also known as: 092326110662, MX1050Z, TYMMX1050Z
Features & Benefits
- Heavy duty die-cast metal construction with premium powder coat
- Quick-Fit keyhole mounting system allows installation in under a minute
- Universal Fit Adapter System Technology (U-Fast) for 12-in-1 custom device configurations, comes pre-configured for GFCI
- Lockable tab and spring hinge closure
- Includes attached gasket and mounting hardware
- NEMA 3R compliant
- Vertical/horizontal device mount
Specifications
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Color: | Bronze |
| Standards: | California Proposition 65 |
| Mounting: | Vertical, Horizontal |
| Color: | Bronze |
| Gangs: | 1 |
| Standards: | California Proposition 65 |