Occupancy Sensor, Infrared, Wall Mount, 180°, White

Item #: 0844597

Cat #: LHIRS1W

UPC: 640181501547

Company wide:
0 in stock
Documents & Guides
Occupancy Sensor, Infrared, Wall Mount, 180°, White, 120/277 VAC

Overview

Occupancy Sensor, Infrared, Wall Mount, 180°, White, 120/277 VAC
Also known as: 640181501547, LHIRS1W, HBALHIRS1W

Specifications

Color: White
Mounting: Wall
Angle: 180°
Volts AC Range: 120 - 277
Color: White
Angle: 180°
Mounting: Wall
Volts AC Range: 120 - 277