LED BOLLARD 42 Inch 10W WARM BRONZE

Item #: 0844572

Cat #: BLED10Y

UPC: 019813018379

$ 509.55 EA
Company wide:
0 in stock
Documents & Guides
LED BOLLARD 42 Inch 10W WARM BRONZE

Overview

LED BOLLARD 42 Inch 10W WARM BRONZE
Also known as: 019813018379, BLED10Y, RABBLED10Y

Specifications

Wattage: 10
Type: Landscape
Color: Bronze
Light Technology: LED
Wattage: 10
Color: Bronze
Type: Landscape
Light Technology: LED