
$ 0.42 EA
Clearance
Price good while supplies last
Company wide:
6,066
in stock
Documents & Guides
D-Tag, Material: Fiber. Size: 1-3/4" Long, 1" Wide, 1/4" Diameter Hole, 1/16" Thick.
Overview
D-Tag, Material: Fiber. Size: 1-3/4" Long, 1" Wide, 1/4" Diameter Hole, 1/16" Thick.
Also known as: OEL-145D, OELOEL145D, D long D, Dog Tag, Fiber tag
Specifications
| Length: | 1 3/4 in |
| Width: | 1/4 in |
| Diameter: | 1/16 in |
| Length: | 1 3/4 in |
| Diameter: | 1/16 in |
| Width: | 1/4 in |