Fixed Capacitor, 90 Kvar 480v 3ph W/lts & Fuses

Item #: 0844491

Cat #: 9043PMURF

UPC: 782116058891

Company wide:
0 in stock
Documents & Guides
Fixed Capacitor, 90 Kvar 480v 3ph W/lts & Fuses

Overview

Fixed Capacitor, 90 Kvar 480v 3ph W/lts & Fuses
Also known as: 782116058891, 9043PMURF, CUT9043PMURF

Specifications

Phase: 3
Volts AC: 480
Amps: 108
IP/NEMA Rating: NEMA 1, NEMA 3R
Size: 90 Kvar
Phase: 3
Amps: 108
Size: 90 Kvar
Volts AC: 480
IP/NEMA Rating: NEMA 1, NEMA 3R