Locknut, 6", Malleable Iron

Item #: 0844484

Cat #: 153

UPC: 786210001531

$ 265.46 EA
Company wide:
0 in stock
Documents & Guides
Locknut, 6 Inch Diameter, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Locknut, 6 Inch Diameter, Malleable Iron, For Use With Rigid/IMC Conduit

ABB's rigid locknuts are used to connect externally threaded conduit or connector to a threadless opening in a box or enclosure.

Also known as: 786210001531, 153, THB153

Specifications

Diameter: 6 in
Material: Aluminum
Diameter: 6 in
Material: Aluminum