VINYL 8 AWG RING, 3/8 BOLT HOLE

Item #: 0844464

Cat #: KV8-38R-T

UPC: 786210890579

$ 4.45 EA
Company wide:
0 in stock
Documents & Guides
THB KV8-38R-T VINYL 8 AWG RIN

Overview

THB KV8-38R-T VINYL 8 AWG RIN
Also known as: 786210890579, KV8-38R-T, THBKV838RT

Specifications

Type: Ring Terminal
Material: Vinyl
Type: Ring Terminal
Material: Vinyl