VINYL 8 AWG RING, 1/4 BOLT HOLE

Item #: 0844460

Cat #: KV8-14R-T

UPC: 786210890531

$ 4.04 EA
Company wide:
0 in stock
Documents & Guides
THB KV8-14R-T VINYL 8 AWG RIN

Overview

THB KV8-14R-T VINYL 8 AWG RIN
Also known as: 786210890531, KV8-14R-T, THBKV814RT

Specifications

Type: Ring Terminal
Material: Vinyl
Type: Ring Terminal
Material: Vinyl