VINYL RING, 8 AWG, 1/4 STUD

Item #: 0844458

Cat #: KV8-14R-D

UPC: 786210781754

$ 2.94 EA
Company wide:
0 in stock
Documents & Guides
THB KV8-14R-D VINYL RING 8 A

Overview

THB KV8-14R-D VINYL RING 8 A
Also known as: 786210781754, KV8-14R-D, THBKV814RD

Specifications

Material: Vinyl
Material: Vinyl