VINYL RING, 6 AWG, 1/2 STUD

Item #: 0844454

Cat #: KV6-12R-W

UPC: 786210781693

$ 3.33 EA
Company wide:
0 in stock
Documents & Guides
THB KV6-12R-W VINYL RING 6 A

Overview

THB KV6-12R-W VINYL RING 6 A
Also known as: 786210781693, KV6-12R-W, THBKV612RW

Specifications

Type: Ring Terminal
Material: Vinyl
Type: Ring Terminal
Material: Vinyl