16.5" "Y" Jumper Cable

Item #: 0844438

Cat #: 108-000035-04

UPC:

Company wide:
0 in stock
Documents & Guides
"Y" Jumper Cable & Terminator, 120V, Compatible With: 16.5" eW Profile Powercore.

Overview

"Y" Jumper Cable & Terminator, 120V, Compatible With: 16.5" eW Profile Powercore.
Also known as: 108-000035-04, CKI10800003504

Specifications

Volts AC: 120
Length: 16.500 in
Light Technology: LED
Volts AC: 120
Light Technology: LED
Length: 16.500 in