Liquidtight Flexible Conduit, Non-Metallic, 1-1/2", Gray, 50' Coil

Item #: 0844430

Cat #: 15010-050

UPC: 034481176664

$ 8.50 FT
Company wide:
0 in stock
Documents & Guides
CARFLEX, 1-1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 Foot Coil.

Overview

CARFLEX, 1-1/2 Inch Diameter, Liquidtight, Non-Metallic, UL Listed for Outdoor Use & Sunlight Resistant, Color: Gray. 50 Foot Coil.

Lightweight for easy handling, transportation and installation. Crush, abrasion and strain resistant. Provides superior wire protection Smooth interior ideal for pulling cable, no jagged edges. Maintains internal I.D. even in tight radius bends. Air conditioning and heating Computer power distribution Machine Tools Console wiring Transformer connections Outdoor lighting

Also known as: 034481176664, 15010-050, CAR15010050

Specifications

Diameter: 1 1/2 in
Color: Gray
Length: 50 ft
Material: PVC
Type: LFNC-B
Diameter: 1 1/2 in
Length: 50 ft
Type: LFNC-B
Color: Gray
Material: PVC