12" Undercabinet Light

Item #: 0844419

Cat #: 523-000004-72

UPC:

Company wide:
0 in stock
Documents & Guides
12" eW Cove Power core, 120V, 4200K. eW Cove EC Power core is a dimmable, linear LED fixture that provides an affordable, energy efficient alternative to traditional cove lighting in applications requiring white light. With its low profile, rotating housing and flexible end to-end locking power connectors, EW Cove EC Power core is the perfect choice for a wide range of interior retail, exhibit, hospitality, and architectural settings.

Overview

12" eW Cove Power core, 120V, 4200K. eW Cove EC Power core is a dimmable, linear LED fixture that provides an affordable, energy efficient alternative to traditional cove lighting in applications requiring white light. With its low profile, rotating housing and flexible end to-end locking power connectors, EW Cove EC Power core is the perfect choice for a wide range of interior retail, exhibit, hospitality, and architectural settings.
Also known as: 523-000004-72, CKI52300000472, 12" UC light

Specifications

Length: 1 ft
Color Temperature: 4200 (Cool White)
Volts AC: 120
Light Technology: LED
Dimmable: Yes
Length: 1 ft
Volts AC: 120
Dimmable: Yes
Color Temperature: 4200 (Cool White)
Light Technology: LED