20W BA15D Halogen Lamp, Frosted

Item #: 0844388
Cat #: S3937
UPC: 045923039379
$ 26.95 EA
Company wide:
0 in stock
Documents & Guides
20 Watt; Halogen; ALR12; GBF; Frosted; 2000 Average rated hours; DC Bay Base; 12 Volt; Shatter Proof

Overview

20 Watt; Halogen; ALR12; GBF; Frosted; 2000 Average rated hours; DC Bay Base; 12 Volt; Shatter Proof
Also known as: 045923039379, S3937, SATS3937

Specifications

Color Temperature: 2900 (Warm White)
Volts AC: 12
Color: Frosted
Wattage: 20
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 2900 (Warm White)
Color: Frosted
Color Rendering Index (CRI): 100
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Dimmable: Yes
Base: Bayonet (BA15d)

Customer Reviews

No reviews for this product
(0)