15A TR/WR Residential Grade Duplex Receptacle, 5-15R, Ivory

Item #: 0844382

Cat #: W5320-T0I

UPC: 078477477083

$ 4.29 EA
Company wide:
257 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Ivory, 2008 NEC compliant.
Also known as: 078477477083, W5320-T0I, LEVW5320T0I

Specifications

Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: Ivory