6IN FURNITURE FEED COVER ASEM-GRAY

Item #: 0844341

Cat #: 6CFFTCGY

UPC: 786564060611

$ 400.51 EA
Company wide:
0 in stock
Surface style, die-cast aluminum cover assembly with one (1) 3/4" trade size screw plug opening, and one (1) concentric 2" - 1 1/4" trade size screw plug opening. Cover assembly is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, and (BZ) bronze. 6CFFTC Series cover assemblies designed for use with 6STC Poke-Thru Stem Assemby. Includes one (1) 3/4" and one (1) 1/2" trade size conduit fittings and one (1) divider to separate devices. Gray

Overview

Surface style, die-cast aluminum cover assembly with one (1) 3/4" trade size screw plug opening, and one (1) concentric 2" - 1 1/4" trade size screw plug opening. Cover assembly is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, and (BZ) bronze. 6CFFTC Series cover assemblies designed for use with 6STC Poke-Thru Stem Assemby. Includes one (1) 3/4" and one (1) 1/2" trade size conduit fittings and one (1) divider to separate devices. Gray
Also known as: 786564060611, 6CFFTCGY, WMD6CFFTCGY

Specifications

Color: Gray
Material: Aluminum
Color: Gray
Material: Aluminum