Pilot Device, 22mm, Contact Block Holder, M22, 3-Way

Item #: 0844324

Cat #: M22-A

UPC: 786685283098

$ 3.93 EA
Company wide:
1 in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Accessory, 3-Way Mounting Adapter. Used With M22 Series Pilot Devices.

Overview

22.5 mm, Non-metallic Heavy-Duty Accessory, 3-Way Mounting Adapter. Used With M22 Series Pilot Devices.

The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.

Also known as: 786685283098, M22-A, CUTM22A

Specifications

Family / Style: M22
Volts DC: 600
Type: Contact Block Holder
Volts AC: 600
Family / Style: M22
Type: Contact Block Holder
Volts DC: 600
Volts AC: 600